Valve, Brass, For 38WF60, 38WF61
Mfr # R350
Zoro # G0166708
product price: $77.25
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Repair Parts
Fits Brand
American Standard
Material
Brass
Material of Construction
Brass
For Use With
Serin Sensor Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R350
Zoro #
G0166708
UPC #
012611547829
Country of Origin
Mexico
Dimensions
Overall Height
9 1/7 in
Overall Width
9 in
Details
Sub-Category
Faucet Repair Parts
Fits Brand
American Standard
Material
Brass
Material of Construction
Brass
For Use With
Serin Sensor Faucets
Item
Rough-In Valve
For Use With Mfr. Model Number
T064345.002, T064345.295
Use With Water Temp.
Hot/Cold
Product Type
Rough-In Valve
For Water Temperature
Hot/Cold
Compatible Series
Serin
Compatible Manufacturer Part Number
T064345.002, T064345.295
Compatible Brand
American Standard
Description
Valve, Material Brass, Fits Brand American Standard, For Use With Serin Sensor Faucets, For Use With Grainger Item Number 38WF60, 38WF61, 38WF62, 38WF63, 38WF64, 38WF65, 38WF66, 38WF67, For Use With Mfr. Model Number T064345.002, T064345.295
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.