Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Metal

  • Mfr # 004466-0070A

  • Zoro # G5122381


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Fits Brand
American Standard
Material
Brass
Sub-Category
Valves
Material of Construction
Brass
For Use With
38W398
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
004466-0070A
Zoro #
G5122381
UPC #
012611150081
Country of Origin
Mexico

Dimensions

Inlet Connection Size
1/2 in

Details

Fits Brand
American Standard
Material
Brass
Sub-Category
Valves
Material of Construction
Brass
For Use With
38W398
For Use With Mfr. Model Number
0421, 0431
Item
Valve
Use With Water Temp.
Hot/Cold
Compatible Brand
American Standard
For Water Temperature
Hot/Cold
Compatible Series
0421, 0431
Compatible Manufacturer Part Number
0421, 0431

Description

Valve, For Use With 38W398, Material of Construction Metal, Green Environmental Attribute Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.