Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Mounting Kit, For Use w/2TGZ2

  • Mfr # 030258-0070A

  • Zoro # G0366292


product price: $9.19
/ea

Key Features

Sub-Category
Valves
Fits Brand
American Standard
Material
Brass
Finish
Unfinished
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030258-0070A
Zoro #
G0366292
UPC #
012611117152
Country of Origin
Mexico

Dimensions

Length (In.)
1-3/4
Size
3 1/2 in
Manufacturers Warranty Length
1 yr

Details

Sub-Category
Valves
Fits Brand
American Standard
Material
Brass
Finish
Unfinished
Material of Construction
Brass
Includes
(2) Brass Rings, Nut
For Use With
Bathtub and Showers
Item
Valve Repair Kit
For Use With Mfr. Model Number
2064401.002, 2064401.295, 2555401.002, 2555401.295, 4751732.002, 4751732.099, 4751732.224, 4751732.295, 4800000.002, 4801000.002, 4802000.002, 6028240.002, 6028240.224, 6028240.295, 7038401.002, 7038401.295, 7230000.002, 7231000.002, 7270000.002, 7271000.002, 7391733.099
Includes Plaster Guard
No
Includes Handle
No
Includes Tub Spout
No
Includes Stem
No
Includes Cartridge
No
CEC Compliant
Non CEC Compliant
Compatible Mfr. Model Number
4751732
Ligature Resistant
No
Includes Drain Stopper
No
Includes Valve
No
Includes Trim Plate
No
Includes Check Stop
No
Type
Faucet
Product Type
Valve Repair Kit
Compatible Series
Amarilis
Compatible Brand
American Standard
Compatible Manufacturer Part Number
4751732

Description

Valve Mounting Kit, Faucet, Material of Construction Brass, Height (In.) 1/8, Width (In.) 1-3/4, Length (In.) 1-3/4, Depth (In.) 1-3/4, For Use With 2TGZ2, Includes One Nut And Two Brass Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.