Valve Rebuild Kit, Prison Lavatory Faucet
Mfr # 066298-0070A
Zoro # G2653052
product price: $48.29
/eaKey Features
Fits Brand
American Standard
Material
Brass
Includes
Spring, Stem and Seat, Threaded Cap Nut, Washer
Standards
And CSA, ASSE, IAPMO
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
066298-0070A
Zoro #
G2653052
UPC #
012611152757
Country of Origin
Mexico
Dimensions
Manufacturers Warranty Length
1 Year
Details
Fits Brand
American Standard
Material
Brass
Includes
Spring, Stem and Seat, Threaded Cap Nut, Washer
Item
Valve Repair Kit
Standards
And CSA, ASSE, IAPMO
Material of Construction
Brass
For Use With Mfr. Model Number
0431, 0432, 2250, 2251
Use With Water Temp.
Hot/Cold
Product Type
Valve Repair Kit
Type
Prison Lavatory Faucet
For Water Temperature
Hot/Cold
Compatible Series
Prison Lav
Compatible Manufacturer Part Number
0431, 0432, 2250, 2251
Compatible Brand
American Standard
Description
Valve Rebuild Kit, Prison Lavatory Faucet, Material of Construction Metal, Color/Finish Metal, Forms Faucet Valve Assembly, Fits American Standard Prison Lavatory Faucets Series 0431, 0421, 2250 And 2251, Standards IAPMO, ASSE, And CSA, Includes Threaded Cap Nut, Washer, Spring, Stem And Seat, Warranty Length 1 Year
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.