Valve Rebuild Kit, Reliant
Mfr # 044885-0070A
Zoro # G3632237
product price: $44.45
/eaKey Features
Sub-Category
Valves
Fits Brand
American Standard
Material
Ceramic
Material of Construction
Ceramic
Includes
Seals, Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
044885-0070A
Zoro #
G3632237
UPC #
012611111792
Country of Origin
Mexico
Dimensions
Length (In.)
1 1/4 in
Size
1-3/4 in x 1-1/4 in
Overall Length
1 1/4 in
Details
Sub-Category
Valves
Fits Brand
American Standard
Material
Ceramic
Material of Construction
Ceramic
Includes
Seals, Valve
For Use With
American Standard Reliant Faucet Line
Item
Valve Repair Kit
For Use With Mfr. Model Number
7385050
Type
Reliant
Product Type
Valve Repair Kit
Compatible Series
Reliant
Compatible Brand
American Standard
Compatible Manufacturer Part Number
7385050
Cartridge Type
Ceramic
Description
Valve Rebuild Kit, Reliant, Material of Construction Steel and Ceramic, Height (In.) 1.75, Width (In.) 1.25, Length (In.) 1.25, Cartridge Type Ceramic, For Use With 6GEM0 and 6GEM1, Includes Valve and Seals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.