Zoro Homepage

Valve

  • Mfr # RU101

  • Zoro # G6184480


product price: $42.15
/ea

Key Features

Tub and Shower Category
Shower Valves
For Use With
American Showers
Finish
Unfinished
Material
Brass
Includes
Test Cap, Retaining Ring, Plaster Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU101
Zoro #
G6184480
UPC #
012611625299
Country of Origin
Mexico

Dimensions

Length
4-7/16"
Connection Size
1/2 in
Overall Height
3 5/8 in
Overall Width
4 1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
4 1/2 in

Details

Tub and Shower Category
Shower Valves
Item
Shower Valve
For Use With
American Showers
Finish
Unfinished
Material
Brass
Includes
Test Cap, Retaining Ring, Plaster Guard
Connection
1/2" NPT
Standards
ASME A112.18.1, ASME A112.18.1016, ASSE 1016, CSA B125.1, CSA B125.16
For Use With Mfr. Model Number
TU430502, TU430501, TU430500, TU430508, TU430507, TU075508, TU075507, TU075500, TU075508XH, TU075507XH, TU052502, TU052501, TU052500, TU052508, TU052507, TU018502, TU018501, TU018500, TU018508, TU018507, TU186502, TU186501, TU186501XH, TU186500, TU186508, TU186507, TU106502, TU106501, TU106500, TU106508, TU106507, TU415502, TU415501, TU415500, TU415502, TU420502, TU420501, TU420500, TU440502, TU440501, TU440500, TU440508, TU440507, TU385502, TU385502WD
Material of Construction
Brass
Connection Type
Male NPT/Sweat
Ligature Resistant
No
Features
Back-To-Back Capability, Flat Back
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
CEC Compliant
Non CEC Compliant
Replacement Cartridge Mfr. Model Number
M970125-0070A; M970452-0070A; M970545-0070A
Reversible
Reversible
Includes Plaster Guard
Plaster Guard Included
Includes Check Stop
Check Stop Not Included
Includes Valve
Valve Included
Includes Stem
Stem Not Included
Number of Ports
4
Compatible Mfr. Model Number
TU018500; TU018501; TU018502; TU018507; TU018508; TU052500; TU052501; TU052502; TU052507; TU052508; TU075500; TU075507; TU075507XH; TU075508; TU075508XH; TU186500; TU186501; TU186501XH; TU186502; TU186508; TU430500; TU430501; TU430502; TU430507; TU430508
Includes Trim Plate
Trim Plate Not Included
Includes Cartridge
Cartridge Not Included
Product Type
Valve
Replacement Manufacturer Cartridge Part Number
M970125-0070A, M970452-0070A, M970545-0070A
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
M970125-0070A, M970452-0070A, M970545-0070A
Compatible Series
TU
Compatible Product Type
Trim Kits with Cartridges

Description

Valve, Non CEC Compliant, Connection Size 1/2 in, For Use With Trim Kits with Cartridges, For Use with Series TU, Material of Construction Brass, Number of Ports 4, Overall Height 3 5/8 in, Overall Length 4 1/2 in, Overall Width 4 1/2 in, American Standard, Replacement Cartridge Mfr. Model Number M970125-0070A; M970452-0070A; M970545-0070A, Reversible Reversible, Shower Connection Type 1/2 in NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.