Valve Seats, Cadet, PR
Mfr # 013274-0040A
Zoro # G3631372
product price: $6.45
/prKey Features
Sub-Category
Valves
Fits Brand
American Standard
Material
Stainless Steel
Finish
Unfinished
Material of Construction
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
013274-0040A
Zoro #
G3631372
UPC #
012611112232
Country of Origin
China
Dimensions
Length (In.)
1.25
Size
4 1/8 in
Manufacturers Warranty Length
1 yr
Description
Replacement Seat, Non CEC Compliant, For Use With Bathtub and Shower Faucet Valves, For Use with Series Cadet, Material of Construction Stainless Steel, American Standard, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.