Vormax 12"R Uhet Tank-Wht, 1.0 gpf, VorMax, Elongated, White
Mfr # 4385A.114.020
Zoro # G8394281
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.0
Material
Vitreous China
Fits Brand
LIXIL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4385A.114.020
Zoro #
G8394281
UPC #
791556094352
Country of Origin
Mexico
Dimensions
Width
17-7/8"
Depth
9"
Manufacturers Warranty Length
10 Yr.
Details
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.0
Material
Vitreous China
Fits Brand
LIXIL
Flushing Method
VorMax
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930; CALGreen; MaP Premium
Item
Vormax 12"R Uhet Tank-Wht
Collection
Vormax
Description
Vormax 12 In.R Uhet Tank-Wht
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.