Zoro Homepage
This item is Discontinued.
American Standard Wall Mounted, Shower and Trim, Polished Chrome, Wall TU385507.002

Wall Mounted, Shower and Trim, Polished Chrome, Wall (Discontinued)

  • Mfr # TU385507.002
  • Zoro # G0503238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU385507.002
Zoro #
G0503238
UPC #
012611276132
Country of Origin
China

Dimensions

Width
Showerhead: 3-3/4"
Face Dia.
3-3/4"
Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Fixed Showerhead Thickness
4 1/16 in
Fixed Showerhead Width
3 3/4 in

Details

Includes
Double Ceramic Pressure Balance Cartridge
Item
Shower and Trim
Features
Shower Only, Water Saving
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"
Standards
CECÊ
CEC Compliant
CEC Compliant
Material of Construction
Metal
Ligature Resistant
No
ADA Compliance
Yes
Primary Material
Metal
Type
Wall Mounted
Connection Type
FNPT
Material
Body: Metal
Showerhead Type
Wall Mounted
Showerhead Function
Single
Includes Fixed Showerhead
Yes
Includes Valve
No
Includes Tub Spout
No
Showerhead Material
Metal, Plastic
Showerhead Spray Pattern
Regular
Trim Finish
Polished Chrome
Showerhead Shape
Bulb
Includes Trim Plate
Yes
Face Shape
Circle
Series
Reliant 3
Fixed Showerhead Flow Rate
1.75 gpm
Includes Handle
Yes
Includes Handheld Showerhead
No

Description

Showerhead Kit, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 4 1/16 in, Fixed Showerhead Width 3 3/4 in, Number of Handles 1, American Standard, Reliant 3 Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.