Wall Mounted Shower and Trim, Wall, Polished Chrome
Mfr # TU385501.002
Zoro # G6173280
product price: $90.29
/ea
Free Shipping & Returns
Key Features
Includes
Catridge, Check Valve
Features
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU385501.002
Zoro #
G6173280
UPC #
012611276163
Country of Origin
Mexico
Dimensions
Height
Handle: 7-1/2"
Width
Showerhead: 4-1/2", Handle: 7-1/2"
Face Dia.
4-1/2"
Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Fixed Showerhead Width
4 1/2 in
Fixed Showerhead Thickness
4 1/4 in
Description
Shower Faucet, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 4 1/4 in, Fixed Showerhead Width 4 1/2 in, Number of Handles 1, American Standard, Reliant 3 Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Polished Chrome
Restrictions
This item has been restricted from sale in the following states:
MA, ME, NJ, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.