Zoro Homepage

Wall Mounted Shower and Trim, Wall, Polished Chrome

  • Mfr # TU662221.002

  • Zoro # G5524137


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Includes
Check Valve, In-Line Vacuum Breaker, Pressure Balance Cartridge, Metal Hose, All-Metal Trim Kit with Red / Blue Indicator Ring, Slide Bar, Wall supply
Features
Adjustable hot limit safety stop. Back-to-back capable, Durable valve trim with metal handle and escutcheon, Double Ceramic Pressure Balance Cartridge maintains a constant output temperature, 3 Function Hand ShowerÊwith non-positive shut-off
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU662221.002
Zoro #
G5524137
UPC #
012611694493
Country of Origin
Mexico

Dimensions

Height
Showerhead: 8-1/8", Handle: 7-1/2", Slide Bar: 35-3/8"
Width
Handshower: 3-5/16", Handle: 7-1/2", Slide Bar: 5"
Depth
Handle: 3-1/8", Slide Bar: 3-3/8"
Face Dia.
3-5/16"
Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Handheld Showerhead Width
3 3/8 in

Details

Includes
Check Valve, In-Line Vacuum Breaker, Pressure Balance Cartridge, Metal Hose, All-Metal Trim Kit with Red / Blue Indicator Ring, Slide Bar, Wall supply
Item
Shower and Trim
Features
Adjustable hot limit safety stop. Back-to-back capable, Durable valve trim with metal handle and escutcheon, Double Ceramic Pressure Balance Cartridge maintains a constant output temperature, 3 Function Hand ShowerÊwith non-positive shut-off
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Wall Mounted
Connection
1/2" NPT Female Inlet, 1/2" NPSM Male Outlet
Standards
ASSE 1016, ASME A112.18.1016, CSA B125.16, ASME A112.18.1, CSA B125.1
Ligature Resistant
No
Primary Material
Metal
Connection Type
FNPT
CEC Compliant
Non CEC Compliant
Type
Wall Mounted
Material
Body: Metal
Material of Construction
Metal
ADA Compliance
Yes
Showerhead Type
Handheld
Showerhead Shape
Bulb
Includes Trim Plate
Trim Plate Included
Showerhead Material
Metal, Plastic
Handheld Showerhead Flow Rate
2.5 gpm
Trim Finish
Polished Chrome
Series
Commercial
Face Shape
Oval
Includes Tub Spout
No
Showerhead Spray Pattern
Regular
Includes Handheld Showerhead
Handheld Showerhead Included
Includes Valve
Valve Not Included
Includes Handle
Handle Included
Showerhead Function
Multi
Includes Fixed Showerhead
Fixed Showerhead Not Included
Product Type
Shower Faucets
Ligature-Resistant
Not Ligature-Resistant
Fixed Showerhead Flow Rate
2.5 gpm

Description

Shower Faucet, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Oval, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Width 3 3/8 in, Number of Handles 1, American Standard, Commercial Series, Shower Connection Type 1/2 in NPT, Showerhead Function Multi, Showerhead Material Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Handheld, Trim Finish Polished Chrome

Restrictions

This item has been restricted from sale in the following states: MA, ME, NJ, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.