Zoro Homepage

Wall Mounted Shower and Trim, Wall, Polished Chrome

  • Mfr # TU662223.002

  • Zoro # G8347404


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Includes
Check Valve, In-Line Vacuum Breaker, Hose, Reliant 3 all-Metal Trim Kit with Red / Blue Indicator Ring, Pressure Balance Cartridge, Slide Bar, Wall supply
Features
Adjustable Hot Limit Safety Stop, With Hand Shower and Fixed Showerhead, 3-Function hand shower with non-positive shut-off, Fixed showerhead and 2-way diverter
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU662223.002
Zoro #
G8347404
UPC #
012611694639
Country of Origin
Mexico

Dimensions

Height
Handshower: 8-1/8", Handle: 7-1/2", Slide Bar: 35-3/8"
Width
Handshower: 3-5/16", Handle: 7-1/2", Slide Bar: 5"
Depth
Handle: 3-1/8", Hose: 59"
Face Dia.
3-5/16"
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Handheld Showerhead Width
3 3/8 in
Fixed Showerhead Width
1 7/8 in
Fixed Showerhead Thickness
3 3/4 in

Details

Includes
Check Valve, In-Line Vacuum Breaker, Hose, Reliant 3 all-Metal Trim Kit with Red / Blue Indicator Ring, Pressure Balance Cartridge, Slide Bar, Wall supply
Item
Shower and Trim
Features
Adjustable Hot Limit Safety Stop, With Hand Shower and Fixed Showerhead, 3-Function hand shower with non-positive shut-off, Fixed showerhead and 2-way diverter
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Wall Mounted
Connection
1/2" NPT Female Inlet, 1/2" NPSM Male Outlet
Standards
ASSE 1016, ASME A112.18.1016, CSA B125.16, ASME A112.18.1, CSA B125.1
Connection Type
FNPT
Material of Construction
Metal
Ligature Resistant
No
Type
Wall Mounted
Primary Material
Metal
CEC Compliant
Non CEC Compliant
ADA Compliance
Yes
Material
Balancing Spool, Disc Mixing Valve: Ceramic
Showerhead Type
Handheld, Wall Mounted
Showerhead Spray Pattern
Regular
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Shape
Bulb
Includes Handle
Handle Included
Fixed Showerhead Flow Rate
2.5 gpm
Handheld Showerhead Flow Rate
2.5 gpm
Includes Handheld Showerhead
Handheld Showerhead Included
Face Shape
Circle
Showerhead Function
Single
Includes Tub Spout
No
Includes Trim Plate
Trim Plate Included
Series
Commercial
Trim Finish
Polished Chrome
Includes Valve
Valve Not Included
Showerhead Material
Metal, Plastic
Product Type
Shower Faucets
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Faucet, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 3/4 in, Fixed Showerhead Width 1 7/8 in, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Width 3 3/8 in, Number of Handles 1, American Standard, Commercial Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Bulb

Restrictions

This item has been restricted from sale in the following states: MA, ME, NJ, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.