Water Saving Single Function, Shower Head, Polished Chrome, Wall (Discontinued)
- Mfr # 1660715.002
- Zoro # G4373257
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1660715.002
Zoro #
G4373257
UPC #
012611408496
Country of Origin
China
Dimensions
Width
4-3/4"
Height
4-3/4"
Face Dia.
4-3/4"
Face Dia. (In.)
4-3/4
Width (In.)
4-3/4
Height (In.)
3-1/4
Depth
3-1/4"
Manufacturers Warranty Length
5 yr
Connection Size
1/2 in
Fixed Showerhead Width
4 3/4 in
Fixed Showerhead Thickness
3 1/4 in
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 3 1/4 in, Fixed Showerhead Width 4 3/4 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, American Standard, FloWise Transitional, 1/2 in FNPT, Showerhead Function Single, Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.