Wheelchair Bathroom Sink, 27"x20"x6.625"

  • Mfr # 9140013.020
  • Zoro # G4992906
product price: 
$
418.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall
Color
White
Overall Length
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9140013.020
Zoro #
G4992906
UPC #
033056050545
Country of Origin
China
Item
Wheelchair Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall
Color
White
No. of Bowls
1
Number of Holes
3
ADA Compliant
ADA Compliant
Number of Stations
1
Drain Opening
1 1/4 in
Bowl Shape
D-Shape
Back Splash
No
Includes
Front Overflow, Concealed Arm Support
Faucet Mounting Centers
10 1/2 in
Standards
ANSI A117.1, ASME A112.19.2
Side Splash
No
Ligature Resistant
No
Sink Type
Bathroom
Includes Back Splash
No
Includes Faucet
Faucet Not Included
Includes Side Splash
No
Sink Material
Vitreous China
ADA Compliance
Yes
Indoor/Outdoor Usage
Indoor
Includes Basket Strainer
Basket Strainer Not Included
Includes Installation Hardware
No
Mounting Type - Sinks
Wall
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
3
Finish
High Gloss
Mounting Location - Faucet
Deck
Series
Wheelchair Users
Material of Construction
Vitreous China
Faucet Mounting Location
Deck
Number of Bowls
1
Number of Faucets
0
Number of Faucet Mounting Holes
3
Includes Hardware
Hardware Not Included
Wire Color
White

Dimensions

Overall Length
27 in
Overall Width
20 in
Overall Height
6 5/8 in
Bowl Size
14 3/4 in x 14 in
Bowl Depth
4 3/4 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 3/8 in
Bowl Length
14 3/4 in
Bowl Width
14 in
Drain Opening Diameter
1 1/4 in
Wire Rope Length
27 in
Length
27 in

Description

Wheelchair Lavatory, Material of Construction Vitreous China, Overall Length (In.) 27, Overall Width (In.) 20, Overall Height (In.) 6-5/8, Number of Stations 1, Bowl D Shaped, Bowl Size (In.) 14 X 14-3/4, Back Splash No, Side Splash No, Mounting Type Wall, Faucet Mounting Centers (In.) 10-1/2, Number of Holes 3, Drain Opening (In.) 1-1/4, Color/Finish White, ADA Compliant Yes, Standards ASME A112.19.2, ADA, ANSI A117.1, Compliance ASME A112.19.2, ADA, ANSI A117.1, Includes Front Overflow

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.