Shop AMERICAN STANDARD

Wheelchair Bathroom Sink, 27"x20"x6.625"

  • Mfr # 9140047.020
  • Zoro # G5084807

product price: 
$
427.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall
Color
White
Overall Length
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9140047.020
Zoro #
G5084807
UPC #
033056138601
Country of Origin
China
Item
Wheelchair Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall
Color
White
No. of Bowls
1
Number of Holes
1
Side Splash
No
Standards
ANSI A117.1, ASME A112.19.2
Number of Stations
1
Includes
Front Overflow, Concealed Arm Support
Bowl Shape
D-Shape
Drain Opening
1 1/4 in
Back Splash
No
ADA Compliant
ADA Compliant
Faucet Mounting Centers
Center Hole Only
Ligature Resistant
No
Mounting Location - Faucet
Deck
Includes Basket Strainer
Basket Strainer Not Included
ADA Compliance
Yes
Finish
High Gloss
Number of Faucet Holes
1
Includes Back Splash
No
Includes Faucet
Faucet Not Included
Indoor/Outdoor Usage
Indoor
Sink Type
Bathroom
Sink Material
Vitreous China
Includes Side Splash
No
Mounting Type - Sinks
Wall
Includes Drain Pipe
Drain Pipe Not Included
Includes Installation Hardware
No
Series
Wheelchair Users
Material of Construction
Vitreous China
Number of Bowls
1
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Deck
Includes Hardware
Hardware Not Included
Number of Faucets
0
Wire Color
White

Dimensions

Overall Length
27 in
Overall Width
20 in
Overall Height
6 5/8 in
Bowl Size
14 3/4 in x 14 in
Bowl Depth
4 3/4 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 3/8 in
Bowl Length
14 3/4 in
Bowl Width
14 in
Drain Opening Diameter
1 1/4 in
Wire Rope Length
27 in
Length
27 in

Description

Bathroom Wheelchair Sink, Without Faucet, Body Material Vitreous China, Mounting Type Wall, Color White, Overall Length 27 In., Overall Width 20 In., Overall Height 6-5/8 In., Bowl Size 14 In. x 14-3/4 In., Bowl Depth 4-3/4 In., ADA Compliant Yes, Back Splash No, Bowl Shape D-Shaped, Side Splash No, Number of Stations 1, Drain Opening 1-1/4 In., Number of Holes 1, Includes Front Overflow, Faucet Ledge, Manufacturers Warranty Length 1 yr. Commercial

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.