This item is Discontinued.
This item is Discontinued.
Wheelchair Users Bathroom Sink, Vitreous China White, Wall Mount, Number of Holes: 4 (Discontinued)
Mfr #
9140021.020
Zoro #
G3322761
UPC # 033056138588
Country of Origin Mexico
Category Bathroom Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9140021.020
Zoro #
G3322761
UPC #
033056138588
Country of Origin
Mexico
Dimensions
Overall Length
27 in
Overall Width
20 in
Bowl Depth
4 3/4 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/4 in
Details
Item
Wheelchair Users Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall
Color
White
Number of Holes
4
Residential / Commercial
Commercial
Side Splash
no
Number of Stations
1
ADA Compliant
Yes
Bowl Shape
D-shaped
Commercial / Residential
Commercial
Back Splash
No
Drain Opening
1 1/4 in
Standards
ASME A112.19.2
Description
Wheelchair Users Bathroom Sink, Without Faucet, Body Material Vitreous China, Mounting Type Wall, Color White, Overall Length 27 in, Overall Width 20 in, Bowl Depth 4 3/4 in, ADA Compliant Yes, Back Splash No, Bowl Shape D-shaped, Side Splash No, Number of Stations 1, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Number of Holes 4, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2, Commercial
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.