White Bathroom Sink, Vitreous China, Wall, corner, Number of Stations: 1

  • Mfr # 0611001.020

  • Zoro # G3323181


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall, corner
Color
White
Overall Length
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0611001.020
Zoro #
G3323181
UPC #
033056818800
Country of Origin
China

Dimensions

Overall Length
15 1/2 in
Overall Width
15 1/2 in
Bowl Depth
6 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall, corner
Color
White
Number of Holes
1
Residential / Commercial
Commercial
ADA Compliant
No
Drain Opening
1 1/4 in
Bowl Shape
Round
Commercial / Residential
Commercial
Standards
ASME A112.19.2
Back Splash
No
Number of Stations
1
Side Splash
no

Description

Bathroom Sink, Without Faucet, Body Material Vitreous China, Mounting Type Wall, corner, Color White, Overall Length 15 1/2 in, Overall Width 15 1/2 in, Bowl Depth 6 1/2 in, ADA Compliant No, Back Splash No, Bowl Shape Round, Side Splash No, Number of Stations 1, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Number of Holes 1, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2, Commercial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.