Zoro Homepage

White Bathroom Sink, Vitreous China, Wall Mount

  • Mfr # 0356921.020

  • Zoro # G3323035


product price: $140.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall
Color
White
Overall Length
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0356921.020
Zoro #
G3323035
UPC #
033056058961
Country of Origin
Mexico

Dimensions

Overall Length
20 1/2 in
Overall Width
18 1/4 in
Bowl Depth
6 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/4 in
Back Splash Height
4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall
Color
White
Number of Holes
1
Residential / Commercial
Commercial
Side Splash
Yes
Back Splash
Yes
Standards
ASME A112.19.2 / CSA B45.1
Number of Stations
1
ADA Compliant
Yes
Bowl Shape
D-shaped
Drain Opening
1 1/4 in
Commercial / Residential
Commercial

Description

Bathroom Sink, Without Faucet, Body Material Vitreous China, Mounting Type Wall, Color White, Overall Length 20 1/2 in, Overall Width 18 1/4 in, Bowl Depth 6 1/2 in, ADA Compliant Yes, Back Splash Yes, Bowl Shape D-shaped, Back Splash Height 4 in, Side Splash Yes, Number of Stations 1, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Number of Holes 1, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2 / CSA B45.1, Commercial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.