White Bathroom Sink, Vitreous China with EverClean(R) Wall Mount

  • Mfr # 0958008EC.020

  • Zoro # G3322929


product price: $145.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China with EverClean(R)
Mounting Type
Wall
Color
White
Overall Length
21 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0958008EC.020
Zoro #
G3322929
UPC #
791556017702
Country of Origin
Mexico

Dimensions

Overall Length
21 1/4 in
Overall Width
20 1/2 in
Bowl Depth
5 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China with EverClean(R)
Mounting Type
Wall
Color
White
Number of Holes
3
Back Splash
No
Number of Stations
1
Standards
ASME A112.19.2
Commercial / Residential
Commercial
Drain Opening
1 1/4 in
ADA Compliant
Yes
Residential / Commercial
Commercial
Side Splash
no
Bowl Shape
Rectangular

Description

Bathroom Sink, Without Faucet, Body Material Vitreous China with EverClean(R), Mounting Type Wall, Color White, Overall Length 21 1/4 in, Overall Width 20 1/2 in, Bowl Depth 5 in, ADA Compliant Yes, Back Splash No, Bowl Shape Rectangular, Side Splash No, Number of Stations 1, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Number of Holes 3, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2, Commercial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.