Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Willy and Hampton, Shower Head, Polished Chrome, Wall

  • Mfr # M953569-0020A

  • Zoro # G3699963


product price: $23.15
/ea

Key Features

Material
Steel and Rubber
Width
4"
Height
4"
Finish
Polished Chrome
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M953569-0020A
Zoro #
G3699963
UPC #
012611408168
Country of Origin
China

Dimensions

Width
4"
Height
4"
Width (In.)
4
Depth
3-1/2"
Manufacturers Warranty Length
1 yr
Fixed Showerhead Width
4 in
Connection Size
1/2 in
Fixed Showerhead Thickness
2 1/2 in
Face Dia.
4"

Details

Item
Shower Head
Material
Steel and Rubber
Finish
Polished Chrome
Flow Rate (GPM)
2.5
Material of Construction
Steel and Rubber
Shower Head Type
Wall Mounted
Type
Willy and Hampton
Ligature Resistant
No
ADA Compliant
Not ADA Compliant
Features
1-Spray
Flow Rate
2.5 gpm
Connection Type
FNPT
Connection
1/2"
Standards
ASME A112.18.1, CSA B125
Showerhead Type
Wall Mounted
Series
New Hampton, Williamsburg
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Material
Metal, Plastic
Showerhead Function
Single
Showerhead Spray Pattern
Regular
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Shape
Bulb
Includes Valve
Valve Not Included
Face Shape
Circle
ADA Compliance
No
Includes Trim Plate
Trim Plate Not Included
Fixed Showerhead Flow Rate
2.5 gpm
Includes Tub Spout
Tub Spout Not Included
Trim Finish
Polished Chrome
Includes Handle
Handle Not Included
CEC Compliant
Non CEC Compliant
Mounting Type
Wall
Fits Brand
American Standard
Commercial / Residential
Residential
For Use With Mfr. Model Number
T215710.002, T212730.002, T215730.002, T212710.002, 7411712.295, 7391733.295, 7221732.002, 7221732.295, 7220732.002,
For Use With
2TGX8
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 1/2 in, Fixed Showerhead Width 4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, American Standard, New Hampton, Williamsburg, 1/2 in FNPT, Showerhead Function Single, Metal, Plastic

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.