Zoro Homepage

Wrist Blade Handle Kit, Brass

  • Mfr # 051217-0020A

  • Zoro # G1560133


product price: $27.15
/ea

Key Features

Material of Construction
Brass
Material
Brass
Fits Brand
American Standard
Finish
Chrome
Includes
Wrist Blade Handle, Blue Index Ring, Red Index Ring, Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
051217-0020A
Zoro #
G1560133
UPC #
012611097904
Country of Origin
Mexico

Details

Item
Nh5 Cp Tail Gj 1 3/4 In 115Modf Ingot
Material of Construction
Brass
Material
Brass
Fits Brand
American Standard
Finish
Chrome
Includes
Wrist Blade Handle, Blue Index Ring, Red Index Ring, Set Screw
For Use With Mfr. Model Number
0000142H.002, 0000142V.002, 0000342H.002, 0000342V.002, 5500140.002, 5500145.002, 5500170.002, 5500174.002, 5500175.002, 5501140.002, 5501145.002, 5501170.002, 5501175.002, 5502140.002, 5502145.002, 5502170.002, 5502175.002, 6542170.002, 6542175.002, 6545
Use With Water Temp.
Hot/Cold
Handle Type
Wristblade
Compatible Series
Monterrey
Compatible Manufacturer Part Number
0000142H.002, 0000142V.002, 0000342H.002, 0000342V.002, 5500140.002, 5500145.002, 5500170.002, 5500174.002, 5500175.002, 5501140.002, 5501145.002, 5501170.002, 5501175.002, 5502140.002, 5502145.002, 5502170.002, 5502175.002, 6542170.002, 6542175.002, 6545
For Water Temperature
Hot/Cold
Compatible Brand
American Standard
Part Type
Replacement Handles

Description

Handle, Fits Brand American Standard, For Use With Mfr. Model Number 0000142H.002, 0000142V.002, 0000342H.002, 0000342V.002, 5500140.002, 5500145.002, 5500170.002, 5500174.002, 5500175.002, 5501140.002, 5501145.002, 5501170.002, 5501175.002, 5502140.002, 5502145.002, 5502170.002, 5502175.002, 6542170.002, 6542175.002, 6545, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Hot/Cold, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.