Wristblade Handle Straight Service Sink Faucet, 6" to 10" Mount, Chrome 4 Hole

  • Mfr # 8355110.002

  • Zoro # G6693443


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
6" to 10"
Mounting Type
Wall
Finish
Chrome
Handle Type
Wristblade
Handle Material
Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8355110.002
Zoro #
G6693443
UPC #
012611474071
Country of Origin
Mexico

Dimensions

Spout Length
12 1/4 in
Overall Height
3 7/8 in
Inlet Connection Size
1/2 in
Overall Depth
12 1/4 in

Details

Mounting Hole Center to Center
6" to 10"
Mounting Type
Wall
Finish
Chrome
Handle Type
Wristblade
Handle Material
Zinc Alloy
Number of Handles
2
Body Material
Brass
Item
Straight Service Sink Faucet
Connection
1/2 in FNPT
Valve Type
Disc
Includes
Bucket Hook, Wall Escutcheons
Standards
ANSI A117.1, ASME A112.18.1/CSA B 125
Replacement Cartridge
2CYV2
Faucet Spout
Bucket Hook Threaded
Spout Reach
7 1/4 in
ADA Compliance
ADA Compliant
Water Inlet Connection Type
Female NPT
Max. Mounting Hole Center Distance
6 in
Valve Type - Faucets
Hot/Cold Cartridge
Series
8355
Faucet Type
Service Sink Faucet
Application
Commercial
For Location
Utility Room
Flow Rate - Maximum
20 gpm
Flow Type
Aerated
Ligature Resistance
No
Vandal Resistance
Vandal-Resistant Handle
Spout Shape
Straight
CEC Compliance
Not CEC Compliant
Operation Method
Manual
Inlet Connection Gender
Female
Number of Mounting Holes
2
Compatible Cartridge Manufacturer Part Number
951764-0070A
Inlet Connection Type
NPT
Mounting Hole Center-to-Center Distance - Maximum
6 in
For Water Temperature
Hot/Cold
Installation Type
Wall

Description

Item Straight Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.