American Tack & Hdwe Co Usl30Hbcc Light Undrcab Ulthn USL30HBCC

  • Mfr # 7009426

  • Zoro # G203877208


product price:  $31.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7009426
Zoro #
G203877208
UPC #
47235611588
Country of Origin
China

Description

Features
  • Surface mount, ultra thin 1/4 in. profile
  • Easy to link, just snap together or use connecting cord (included)
  • Linkable up to 6 Strips
  • On/Off switch included
  • Includes Mounting Hardware
  • Color - White
  • Finish - Matte
  • Material - Plastic
  • Voltage - 12 volts
  • Type of Bulb - LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.