Zoro Homepage

American Tack & Hdwe SLC5BCW-4 Photocell Dusk-Dawn Socket

  • Mfr # 6521918

  • Zoro # G704020004


product price: $28.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6521918
Zoro #
G704020004
UPC #
-
Country of Origin
China

Description

Features
  • Outdoor/indoor dusk to dawn light control
  • Turns compact fluorescent, LED, halogen, and incandescent bu lbs on at dusk, off at dawn
  • Includes removable lens shield to block light reflection, reducing blinking
  • 150 watts maximum
  • Plastic housing
  • Screw-in connection
  • Dimension - 3 x 2.2 x 1.7 in.
  • Item weight - 0.14 lbs.
  • item sold individually

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.