Zoro Homepage

Clock, Analog, 13-1/4"H, 12 hr. Format, 110V

  • Mfr # U54BAAA332

  • Zoro # G5080507


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Display Type
Arabic
Shape
Round
Width
13 1/4 in
Height
13 1/4 in
Color
White, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U54BAAA332
Zoro #
G5080507
UPC #
-
Country of Origin
United States

Dimensions

Width
13 1/4 in
Height
13 1/4 in
Face Dia.
11 7/8 in
Depth
2 1/2 in
Overall Dia.
13 1/4 in
Overall Diameter
13 1/4 in
Overall Depth
2 1/2 in
Face Diameter
12 in

Details

Item
Analog Clock
Display Type
Arabic
Shape
Round
Color
White, Black
Frame Color
Black
Clock Movement Type
Electric
Power Source
Electric
Specific Power Source
110V
Lens Material
Impact-Resistant Plastic
Case Color
Black
Case Material
Plastic
Standards
UL
Includes
5 yr Limited Warranty
Time Adjustment
Auto Set DST
Basic Power Source
Wired
Connector Type
Molex
Digital/Analog
Analog
Features
Plug-And-Play Installation
Movement Type
Quartz
Mount
wall
Time Format
12 Hour
Face Color
White
Voltage
120V
Battery Backup
Yes
Product Type
Analog Clock
Synchronization Method
Power Over Ethernet
Number of Digits
12

Description

Analog Clock,Plastic,13 1/4" Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.