Zoro Homepage

Clock, Analog, 13-1/4"W, 12 hr. Format, 110V

  • Mfr # U54BAAA304

  • Zoro # G5080516


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Display Type
Arabic
Shape
Round
Width
13 1/4 in
Height
13 1/4 in
Color
White, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U54BAAA304
Zoro #
G5080516
UPC #
-
Country of Origin
United States

Dimensions

Width
13 1/4 in
Height
13 1/4 in
Face Dia.
11 7/8 in
Overall Dia.
13 1/4 in
Depth
2 1/2 in
Face Diameter
12 in
Overall Diameter
13 1/4 in
Overall Depth
2 1/2 in

Details

Item
Analog Clock
Display Type
Arabic
Shape
Round
Color
White, Black
Frame Color
Black
Clock Movement Type
Electric
Power Source
Electric
Lens Material
Impact-Resistant Plastic
Standards
UL
Movement Type
Quartz
Time Format
12 Hour
Features
Plug-And-Play Installation
Digital/Analog
Analog
Case Material
Plastic
Basic Power Source
Wired
Mount
wall
Case Color
Black
Includes
5 yr Limited Warranty
Connector Type
Molex
Time Adjustment
Auto Set DST
Specific Power Source
110V
Face Color
White
Voltage
120V
Battery Backup
Yes
Product Type
Analog Clock
Number of Digits
12
Synchronization Method
Power Over Ethernet

Description

Analog Clock,Plastic,13 1/4" Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.