Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clock, Black Case, 2" D x 13-1/4" W, 110V

  • Mfr # U55BAAA504

  • Zoro # G5080446


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Display Type
Arabic
Shape
Round
Width
13 1/4 in
Height
13 1/4 in
Color
White, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55BAAA504
Zoro #
G5080446
UPC #
-
Country of Origin
United States

Dimensions

Width
13 1/4 in
Height
13 1/4 in
Face Dia.
11 7/8 in
Depth
2 in
Overall Dia.
13 1/4 in
Face Diameter
12 in
Overall Depth
2 in
Overall Diameter
13 1/4 in

Details

Item
Synchronized Analog Clock
Display Type
Arabic
Shape
Round
Color
White, Black
Frame Color
Black
Clock Movement Type
Electric
Power Source
Electric
Case Material
Plastic
Mount
wall
Specific Power Source
110V
Lens Material
Impact-Resistant Plastic
Movement Type
Microprocessor Controlled
Includes
5 yr Limited Warranty
Basic Power Source
Wired
Time Format
12 Hour
Connector Type
Molex
Features
Plug-And-Play Installation
Time Adjustment
Auto Set DST
Digital/Analog
Analog
Face Color
White
Case Color
Black
Voltage
120V
Battery Backup
Yes
Current
0.3 A
Product Type
Synchronized Analog Clock
Wattage
3 W
Number of Digits
12
Synchronization Method
Power Over Ethernet

Description

Synchronized Analog Clock,13" Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.