Clock, Blk Case, 13-1/4"H, 12/24 hr. Format
Mfr # U54BABA333
Zoro # G5080461
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Display Type
Arabic
Shape
Round
Width
13 1/4 in
Height
13 1/4 in
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U54BABA333
Zoro #
G5080461
UPC #
-
Country of Origin
United States
Dimensions
Width
13 1/4 in
Height
13 1/4 in
Face Dia.
11 7/8 in
Overall Dia.
13 1/4 in
Depth
2 1/2 in
Face Diameter
12 in
Overall Diameter
13 1/4 in
Overall Depth
2 1/2 in
Description
Synchronized Analog Clock,13"Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.