Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clock, Blk Case, 13-1/4"W, 12/24 hr. Format

  • Mfr # U54BAAA333

  • Zoro # G5080498


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Display Type
Arabic
Shape
Round
Width
13 1/4 in
Height
13 1/4 in
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U54BAAA333
Zoro #
G5080498
UPC #
-
Country of Origin
United States

Dimensions

Width
13 1/4 in
Height
13 1/4 in
Face Dia.
11 7/8 in
Overall Dia.
13 1/4 in
Depth
2 1/2 in
Face Diameter
12 in
Overall Depth
2 1/2 in
Overall Diameter
13 1/4 in

Details

Item
Analog Clock
Display Type
Arabic
Shape
Round
Frame Color
Black
Clock Movement Type
Electric
Power Source
Electric
Movement Type
Quartz
Time Format
12/24 Hour
Time Adjustment
Auto Set DST
Mount
wall
Connector Type
Molex
Case Color
Black
Case Material
Plastic
Includes
5 yr Limited Warranty
Basic Power Source
Wired
Digital/Analog
Analog
Specific Power Source
110V
Features
Plug-And-Play Installation
Lens Material
Impact-Resistant Plastic
Standards
UL
Face Color
White
Voltage
120V
Battery Backup
Yes
Number of Digits
24
Product Type
Analog Clock
Synchronization Method
Power Over Ethernet

Description

Analog Clock,Plastic,13 1/4" Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.