Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clock, Gray/Blk Case, LCD, 11" W, 8 Circuits

  • Mfr # ASQMSTR--00X8E

  • Zoro # G5080647


product price: $1,713.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Shape
Rectangle
Width
11 in
Height
6 1/2 in
Color
White, Gray/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASQMSTR--00X8E
Zoro #
G5080647
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Height
6 1/2 in
Digit Size
4"
Depth
8 1/2 in
Overall Height
6 1/2 in
Overall Depth
8 1/2 in
Overall Width
11 in

Details

Item
Master Clock Controller
Display Type
LCD
Shape
Rectangle
Color
White, Gray/Black
Frame Color
Gray
Clock Movement Type
Manual
Power Source
Electric
Movement Type
Digital
Mount
Rack, Wall
Case Material
Polycarbonate
Time Adjustment
Auto Set DST, Manual
Basic Power Source
Wired
Specific Power Source
120V
Face Color
White
Case Color
Black, Gray
Lens Material
Polycarbonate
Digit Color
White
No. of Digits
4
Time Format
12/24 Hour
Digital/Analog
Digital
Includes
5 yr Limited Warranty
Features
(8) Circuits
Voltage
120V AC
Wattage
5 W
Synchronization Method
Power Over Ethernet
Product Type
Master Clock Controller

Description

Master Clock Controller,11 " W,6 1/2 " H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.