Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clock, Plastic Case, Analog, 2-5/8" D, 1.5V

  • Mfr # WN56BADD304BP

  • Zoro # G5080358


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Display Type
Arabic
Shape
Round
Width
13 1/4 in
Height
13 1/4 in
Color
White, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WN56BADD304BP
Zoro #
G5080358
UPC #
-
Country of Origin
United States

Dimensions

Width
13 1/4 in
Height
13 1/4 in
Face Dia.
11 7/8 in
Overall Dia.
13 1/4 in
Depth
2 5/8 in
Battery Size
AA
Overall Depth
2 1/2 in
Overall Diameter
13 1/4 in
Face Diameter
12 in

Details

Item
Analog Clock
Display Type
Arabic
Shape
Round
Color
White, Black
Frame Color
Black
Clock Movement Type
Electric
Power Source
Electric
Basic Power Source
Wired
Movement Type
Quartz
Mount
wall
Features
User-Programmable Sync Frequency
Digital/Analog
Analog
Face Color
White
Time Adjustment
Auto Set DST, Memory Chip
Specific Power Source
1.5V
Case Color
Black
Includes
Battery
Lens Material
Impact-Resistant Plastic
Time Format
12 Hour
Case Material
Plastic
Voltage
1.5V
Standards
FCC, ICES, RoHS
Battery Backup
Yes
Synchronization Method
Power Over Ethernet
Product Type
Analog Clock
Number of Digits
12
Battery Chemistry
Lithium

Description

Clock, Analog, 12 Hour, Movement Type Quartz, Shape Round, Overall Dia. 13-1/4 In., Face Dia. 11-7/8 In., Width 13-1/4 In., Depth 2-5/8 In., Height 13-1/4 In., Power Source 1.5V, Mount Surface Wall Mount, Features Staggered Wake Times, Clock Configuration On Site, Case Material Plastic, Case Color Black, Face Color White, Time Adjustment Memory Chip, Lens Material Polycarbonate, Includes (6) AA Lithium Battery Booster Pack, 2 yr. Limited Warranty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.