Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clock, Round, 13-1/4" W, 12/24 hr. Format

  • Mfr # U55BABA533

  • Zoro # G5080455


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Display Type
Arabic
Shape
Round
Width
13 1/4 in
Height
13 1/4 in
Color
White, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55BABA533
Zoro #
G5080455
UPC #
-
Country of Origin
United States

Dimensions

Width
13 1/4 in
Height
13 1/4 in
Face Dia.
11 7/8 in
Depth
2 in
Overall Dia.
13 1/4 in
Overall Depth
2 in
Overall Diameter
13 1/4 in
Face Diameter
12 in

Details

Item
Analog Clock
Display Type
Arabic
Shape
Round
Color
White, Black
Frame Color
Black
Clock Movement Type
Electric
Power Source
Electric
Face Color
White
Connector Type
Molex
Mount
wall
Includes
5 yr Limited Warranty
Features
Plug-And-Play Installation
Basic Power Source
Wired
Case Material
Plastic
Digital/Analog
Analog
Time Format
12/24 Hour
Time Adjustment
Auto Set DST
Lens Material
Impact-Resistant Plastic
Case Color
Black
Movement Type
Quartz
Specific Power Source
24V
Voltage
24V
Battery Backup
Yes
Synchronization Method
Power Over Ethernet
Number of Digits
24
Current
0.4 A
Product Type
Analog Clock
Wattage
1 W

Description

Analog Clock,Plastic,13 1/4" Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.