Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clock, Silver Case, Analog, 16-1/4" W, 48V

  • Mfr # PE64AGPD304

  • Zoro # G5080540


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Display Type
Arabic
Shape
Round
Width
16 1/4 in
Height
16 1/4 in
Color
White, Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE64AGPD304
Zoro #
G5080540
UPC #
-
Country of Origin
United States

Dimensions

Width
16 1/4 in
Height
16 1/4 in
Face Dia.
14 1/2 in
Depth
2 5/8 in
Overall Dia.
16 1/4 in
Face Diameter
15 in
Overall Depth
2 5/8 in
Overall Diameter
16 1/4 in

Details

Item
Synchronized Analog Clock
Display Type
Arabic
Shape
Round
Color
White, Silver
Frame Color
Silver
Clock Movement Type
Electric
Power Source
Electric
Includes
2 yr Limited Warranty
Connector Type
Ethernet
Time Adjustment
Auto Set DST, Memory Chip
Face Color
White
Specific Power Source
Power Over Ethernet IEEE 802.3af
Mount
wall
Features
Clock or Serial Connections
Case Material
Aluminum
Case Color
Gray
Basic Power Source
Wired
Lens Material
Impact-Resistant Plastic
Movement Type
Quartz
Time Format
12 Hour
Digital/Analog
Analog
Battery Backup
Yes
Number of Digits
12
Synchronization Method
Power Over Ethernet
Product Type
Synchronized Analog Clock
Wattage
1 W

Description

Synchronized Analog Clock,16"Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.