Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clock, Steel Case, Analog, 1-5/8" D, 110V

  • Mfr # U55BHAA504

  • Zoro # G5080391


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Display Type
Arabic
Shape
Round
Width
13 1/4 in
Height
13 1/4 in
Color
White, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55BHAA504
Zoro #
G5080391
UPC #
-
Country of Origin
United States

Dimensions

Width
13 1/4 in
Height
13 1/4 in
Face Dia.
11 7/8 in
Depth
1 5/8 in
Overall Dia.
13 1/4 in
Overall Depth
1 5/8 in
Face Diameter
12 in
Overall Diameter
13 1/4 in

Details

Item
Analog Clock
Display Type
Arabic
Shape
Round
Color
White, Black
Frame Color
Black
Clock Movement Type
Electric
Power Source
Electric
Time Adjustment
Auto Set DST
Specific Power Source
110V
Time Format
12 Hour
Features
Plug-And-Play Installation
Basic Power Source
Wired
Case Color
Black
Mount
wall
Lens Material
Glass
Movement Type
Quartz
Digital/Analog
Analog
Case Material
Steel
Includes
5 yr Limited Warranty
Connector Type
Molex
Face Color
White
Voltage
120V
Battery Backup
Yes
Number of Digits
12
Current
0.3 A
Synchronization Method
Power Over Ethernet
Wattage
3 W
Product Type
Analog Clock

Description

Analog Clock,Steel,13 1/4" Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.