Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clock, Steel Case, Analog, 2-1/2" D, 110V

  • Mfr # U54BHAA404

  • Zoro # G5080400


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Display Type
Arabic
Shape
Round
Width
13 1/4 in
Height
13 1/4 in
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U54BHAA404
Zoro #
G5080400
UPC #
-
Country of Origin
United States

Dimensions

Width
13 1/4 in
Height
13 1/4 in
Face Dia.
11 7/8 in
Depth
2 1/2 in
Overall Dia.
13 1/4 in
Face Diameter
12 in
Overall Depth
2 1/2 in
Overall Diameter
13 1/4 in

Details

Item
Analog Clock
Display Type
Arabic
Shape
Round
Frame Color
Black
Clock Movement Type
Electric
Power Source
Electric
Time Adjustment
Auto Set DST
Time Format
12 Hour
Connector Type
Molex
Case Material
Steel
Standards
UL
Case Color
Black
Face Color
White
Movement Type
Quartz
Features
Plug-And-Play Installation
Specific Power Source
110V
Mount
wall
Digital/Analog
Analog
Includes
5 yr Limited Warranty
Basic Power Source
Wired
Lens Material
Glass
Voltage
120V
Battery Backup
Yes
Product Type
Analog Clock
Synchronization Method
Power Over Ethernet
Number of Digits
12

Description

Analog Clock,Steel,13 1/4" Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.