Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAPE, MONO, RNBW, DSPSR, 6/BX

  • Mfr # 68670

  • Zoro # G810840077


product price: $20.69
/ea

Key Features

Color
Assorted
Tape Width
0.16in
Line Coverage
1
Dispenser Type
Ergonomic
Post-consumer-waste%
0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68670
Zoro #
G810840077
UPC #
085014686709
Country of Origin
Viet Nam

Dimensions

Tape Width
0.16in
Tape Length
32.83 ft

Details

Item
Correction Tape
Color
Assorted
Line Coverage
1
Dispenser Type
Ergonomic
Post-consumer-waste%
0.7
Features
Retractable
Tape Color
White

Description

MONO Correction Tape is the original single-line correction tape. The compact, easy-to-use side-action applicator simplifies accurate application to instantly correct typed or handwritten documents. Dual Gear technology features a self-tightening mechanism which prevents tape looping and pulling. Make instant corrections with no drying time no mess and no waiting! The ergonomic design allows you to comfortably make corrections throughout the work day. Easily adjust break-proof tape with the rewind knob. Premium-quality tape allows you to re-write with pen, pencil or marker. Non-refillable. Correction Tape Type: Non-Refillable; Line Coverage: 1; Tape Width: 0.17in; Tape Length: 394in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.