Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BIT DRILL11/16 in.1/2SHANK

  • Mfr # 91144

  • Zoro # G410732994


product price: $38.89
/ea

Key Features

Finish
BLACK OXIDE
Overall Bit Length
6.8 in
Material
METAL
Type
DRILL BITS: BLACK OXIDE
Length
6.8 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91144
Zoro #
G410732994
UPC #
24721911445
Country of Origin
United States

Dimensions

Overall Bit Length
6.8 in
Length
6.8 IN
Width
0.9 IN
Height
0.9 IN

Details

Item
Drill Bit
Finish
BLACK OXIDE
Material
METAL
Type
DRILL BITS: BLACK OXIDE
System of Measurement
SAE

Description

None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.