STRIPPER 8IN ADJ WIRE
Mfr # 2078300
Zoro # G710061435
product price: $40.15
/eaKey Features
Overall Length
11.300 in
Battery Included
No
Width
3.900 in
Type
Tool
Wrench Style
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2078300
Zoro #
G710061435
UPC #
38548088457
Country of Origin
China
Dimensions
Overall Length
11.300 in
Width
3.900 in
Height
1.400 in
Details
Battery Included
No
Type
Tool
Wrench Style
Adjustable
Individual Vs. Set (Syndigo)
INDIVIDUAL
Power Source
NON-ENERGY USING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.