Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco 138 Size 3 Cutting Tip

  • Mfr # 6290NFF-6-CHROMED

  • Zoro # G8041327


product price: $15.65
/ea

Key Features

Series
6290NFF
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Size
6
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290NFF-6-CHROMED
Zoro #
G8041327
UPC #
-
Country of Origin
United States

Dimensions

Size
6
Tip Size
6
Steel Thickness
8 in to 10 in
Minimum Cutting Thickness
10 in
Maximum Cutting Thickness
12 in

Details

Item
Cutting Tip
Series
6290NFF
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Application
Demolition, Maintenance
Oxygen Pressure
80 to 90 psi
Tip Type
GPP
Fuel Pressure
5 to 15 psi
Silver Solder Tube
no
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Type
2 Piece
Soft Solder Tube Cap.
No
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
Propane Gas Silver Solder
no
MAPP Gas Silver Braze
no
Tip Series
6290-NFF
Finish
Chrome Plated
For Torch Type
Handheld, Machine
Compatible Manufacturer
Harris
Compatible Torch Manufacturer Part Number
18-5, 42-4AF, 42-4AFL, 42-4E, 42-4EL-20, 42-4F, 42-4FL, 43-2, 62-5AE, 62-5AEL, 62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5E, 62-5EL, 62-5F, 62-5FL, 62-5SSAFL-36K, 62-5SSAFL-48, 62-5SSBFL-36, 62-5SSBFL-48, 62-5SSFL-36, 62-5SSFL-48, 85, 980F
Pressure Rating (Oxygen)
80 to 90 psi
Oxygen Flow Rate
870 to 1020 scfh
Compatible Cutting Torch Series
42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF
Tip Design
Two Piece
Pressure Rating (Fuel)
0.04 to 2 psi
Compatible Cutting Attachment
39-3F, 49-3AF, 49-3F, 72-3, 73-3
Compatible Fuel Type
Natural Gas, Propane
Fuel Flow Rate
7.5 scfh

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NFF, Tip Size 6, Tip Design Two Piece, Minimum Cutting Thickness 10 in, Maximum Cutting Thickness 12 in, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, Compatible Cutting Attachment 39-3F, 49-3AF, 49-3F, 72-3, 73-3, Compatible Manufacturer Harris, Application Demolition, Maintenance, Compatible Torch Grainger Part Number 3WU26, 5KX63, 5KX65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.