Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco 164 Size 11 Cutting Tip

  • Mfr # 6290NXM-4

  • Zoro # G7961292


product price: $15.65
/ea

Key Features

Series
6290NXM
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Size
4
Gas Service
MAPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290NXM-4
Zoro #
G7961292
UPC #
-
Country of Origin
United States

Dimensions

Size
4
Tip Size
4
Steel Thickness
3 in
Maximum Cutting Thickness
3 in

Details

Item
Cutting Tip
Series
6290NXM
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Gas Service
MAPP
Application
General Purpose
Oxygen Pressure
42 psi
Tip Type
GPP
Silver Solder Tube
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
Type
2 Piece
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
Acetylene Pressure
5 to 15 psi
Propane Gas Silver Solder
no
Tip Series
6290-NXM
Compatible Manufacturer
Harris
Compatible Cutting Attachment
39-3F, 49-3AF, 49-3F
Pressure Rating (Oxygen)
42 psi
Tip Design
Two Piece
For Torch Type
Handheld
Compatible Torch Manufacturer Part Number
142-F, 62-5AF, 62-5F, 880-F
Compatible Fuel Type
MAPP
Pressure Rating (Fuel)
5 to 15 psi (Acetylene)
Compatible Cutting Torch Series
62-5F

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Tip Series 6290-NXM, Tip Size 4, Tip Design Two Piece, Maximum Cutting Thickness 3 in, Compatible Cutting Torch Series 62-5F, Compatible Cutting Attachment 39-3F, 49-3AF, 49-3F, Compatible Manufacturer Harris, Application General Purpose, Compatible Torch Manufacturer Part Number 142-F, 62-5AF, 62-5F, 880-F, Flame Type Medium Preheat, Pressure Rating (Fuel) 5 to 15 psi (Acetylene), Pressure Rating (Oxygen) 42 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.