Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco 164 Size 7 Cutting Tip

  • Mfr # 6290NXP-3

  • Zoro # G9683554


product price: $15.35
/ea

Key Features

Series
6290NXP
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Size
3
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290NXP-3
Zoro #
G9683554
UPC #
-
Country of Origin
United States

Dimensions

Size
3
Tip Size
3
Steel Thickness
2 in to 3 in
Maximum Cutting Thickness
3 in
Minimum Cutting Thickness
2 in

Details

Item
Cutting Tip
Series
6290NXP
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Application
Fabrication, Ship Building
Oxygen Pressure
45 to 60 psi
Tip Type
GPP
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no
Type
2 Piece
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
MAPP Gas Silver Braze
no
Acetylene Pressure
5 to 15 psi
Silver Solder Tube
no
Soft Solder Tube Cap.
No
Tip Series
6290-NXP
Tip Design
Two Piece
Compatible Torch Manufacturer Part Number
18-5, 42-4AF, 42-4AFL, 42-4E, 42-4EL-20, 42-4F, 42-4FL, 43-2, 62-5AE, 62-5AEL, 62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5E, 62-5EL, 62-5F, 62-5FL, 62-5SSAFL-36K, 62-5SSAFL-48, 62-5SSBFL-36, 62-5SSBFL-48, 62-5SSFL-36, 62-5SSFL-48, 85, 980F
Pressure Rating (Oxygen)
45 to 60 psig
Fuel Flow Rate
11.5 scfh
For Torch Type
Handheld, Machine
Compatible Cutting Torch Series
42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF
Compatible Fuel Type
Natural Gas, Propane
Compatible Manufacturer
Harris
Compatible Cutting Attachment
39-3F, 49-3AF, 49-3F, 72-3, 73-3
Oxygen Flow Rate
250 to 325 scfh
Pressure Rating (Fuel)
5 to 15 psi (Propylene)

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NXP, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 3 in, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, Compatible Cutting Attachment 39-3F, 49-3AF, 49-3F, 72-3, 73-3, Compatible Manufacturer Harris, Application Fabrication, Ship Building, Compatible Torch Grainger Part Number 3WU26, 5KX63, 5KX65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.