Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco 183 Size 8 Cutting Tip

  • Mfr # 6290VVC-0-UNCHR

  • Zoro # G8339107


product price: $16.45
/ea

Key Features

Series
6290VVC
For Use With
Harris(R) Products
Flame Type
Heavy Preheat
Size
0
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290VVC-0-UNCHR
Zoro #
G8339107
UPC #
-
Country of Origin
United States

Dimensions

Size
0
Tip Size
0
Steel Thickness
3/4 in
Maximum Cutting Thickness
3/4 in
Kerf Width
0.08 in

Details

Item
Cutting Tip
Series
6290VVC
For Use With
Harris(R) Products
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Application
Machine Cutting
Oxygen Pressure
90 psi
Tip Type
GPP
Fuel Pressure
4 oz to 2 psi
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
Silver Solder Tube
no
Type
2 Piece
MAPP Gas Soft Solder
no
Propane Gas Soft Solder
no
Tip Series
6290-VVC
Compatible Cutting Torch Series
98-6E, 98-6F
Pressure Rating (Fuel)
4 oz to 2 psi
For Torch Type
Machine
Compatible Manufacturer
Harris
Compatible Fuel Type
Natural Gas, Propane
Compatible Torch Manufacturer Part Number
98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32
Fuel Flow Rate
18 scfh (Natural Gas), 7 scfh (Propane)
Oxygen Flow Rate
125 scfh (Cutting), 25 to 35 scfh (Preheat)
Maximum Cutting Speed
15 in/min
Minimum Cutting Speed
18 in/min
Tip Design
Two Piece
Pressure Rating (Oxygen)
10 to 35 psi (Preheat), 90 psi (Cutting)

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-VVC, Tip Size 0, Tip Design Two Piece, Maximum Cutting Thickness 3/4 in, Compatible Cutting Torch Series 98-6E, 98-6F, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Grainger Part Number 6XR03, 6XR04, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32, Flame Type Heavy Preheat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.