Airco 183P Size 6 Cutting Tip
Mfr # 6290VVC-1-1/2-UNCHR
Zoro # G7965176
product price: $16.35
/eaKey Features
Series
6290VVC
For Use With
Harris(R) Products
Flame Type
Heavy Preheat
Size
1-1/2
Gas Service
Liquid Natural Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6290VVC-1-1/2-UNCHR
Zoro #
G7965176
UPC #
-
Country of Origin
United States
Dimensions
Size
1-1/2
Tip Size
1 1/2
Steel Thickness
3 in
Kerf Width
0.11 in
Maximum Cutting Thickness
3 in
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-VVC, Tip Size 1 1/2, Tip Design Two Piece, Maximum Cutting Thickness 3 in, Compatible Cutting Torch Series 98-6E, 98-6F, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Grainger Part Number 6XR03, 6XR04, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32, Flame Type Heavy Preheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.