Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco 195 Size 1 Cutting Tip

  • Mfr # 6290VVC-3

  • Zoro # G8388335


product price: $14.15
/ea

Key Features

Series
6290VVC
For Use With
Harris(R) Products
Flame Type
Heavy Preheat
Size
3
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290VVC-3
Zoro #
G8388335
UPC #
-
Country of Origin
United States

Dimensions

Size
3
Tip Size
3
Steel Thickness
6 in
Kerf Width
0.14 in
Maximum Cutting Thickness
6 in

Details

Item
Cutting Tip
Series
6290VVC
For Use With
Harris(R) Products
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Application
Machine Cutting
Oxygen Pressure
100 psi
Tip Type
GPP
Fuel Pressure
4 oz to 2 psi
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Type
2 Piece
Silver Solder Tube
no
MAPP Gas Silver Solder
No
Soft Solder Tube Cap.
No
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
Finish
Chrome Plated
Tip Series
6290-VVC
Oxygen Flow Rate
25 to 40 scfh (Preheat), 425 scfh (Cutting)
Compatible Torch Manufacturer Part Number
98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32
Maximum Cutting Speed
5 in/min
For Torch Type
Machine
Fuel Flow Rate
20 scfh (Natural Gas), 8 scfh (Propane)
Pressure Rating (Fuel)
4 oz to 2 psi
Pressure Rating (Oxygen)
100 psi (Cutting), 12 to 40 psi (Preheat)
Compatible Manufacturer
Harris
Minimum Cutting Speed
7 in/min
Compatible Fuel Type
Natural Gas, Propane
Compatible Cutting Torch Series
98-6E, 98-6F
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-VVC, Tip Size 3, Tip Design Two Piece, Maximum Cutting Thickness 6 in, Compatible Cutting Torch Series 98-6E, 98-6F, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Grainger Part Number 6XR03, 6XR04, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32, Finish Chrome Plated, Flame Type Heavy Preheat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.