Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco 196 Size 12 Cutting Tip

  • Mfr # 6290VVC-5/0

  • Zoro # G7981531


product price: $16.69
/ea

Key Features

Series
6290VVC
For Use With
Harris(R) Products
Flame Type
Heavy Preheat
Size
5/0
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290VVC-5/0
Zoro #
G7981531
UPC #
-
Country of Origin
United States

Dimensions

Size
5/0
Tip Size
5/0
Steel Thickness
3/16 in
Kerf Width
0.05 in
Maximum Cutting Thickness
3/16 in

Details

Item
Cutting Tip
Series
6290VVC
For Use With
Harris(R) Products
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Application
Machine Cutting
Oxygen Pressure
40 psi
Tip Type
GPP
Fuel Pressure
4 oz to 2 psi
MAPP Gas Soft Solder
no
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
Soft Solder Tube Cap.
No
Silver Solder Tube
no
Propane Gas Silver Solder
no
MAPP Gas Silver Braze
no
Type
2 Piece
Tip Series
6290-VVC
Finish
Chrome Plated
Tip Design
Two Piece
Minimum Cutting Speed
24 in/min
Maximum Cutting Speed
20 in/min
Compatible Fuel Type
Natural Gas, Propane
Compatible Manufacturer
Harris
Compatible Torch Manufacturer Part Number
98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32
Pressure Rating (Oxygen)
40 psi (Cutting), 8 to 15 psi (Preheat)
Oxygen Flow Rate
15 scfh (Cutting), 20 to 30 scfh (Preheat)
Compatible Cutting Torch Series
98-6E, 98-6F
Fuel Flow Rate
15 scfh (Natural Gas), 6 scfh (Propane)
Pressure Rating (Fuel)
4 oz to 2 psi
For Torch Type
Machine

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-VVC, Tip Size 5/0, Tip Design Two Piece, Maximum Cutting Thickness 3/16 in, Compatible Cutting Torch Series 98-6E, 98-6F, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Grainger Part Number 6XR03, 6XR04, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32, Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.