Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco 209F Size 8 Cutting Tip

  • Mfr # 6290VVCP-1

  • Zoro # G8156967


product price: $19.65
/ea

Key Features

Series
6290VVP
For Use With
Harris(R) Products
Flame Type
Heavy Preheat
Size
1
Gas Service
Propylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290VVCP-1
Zoro #
G8156967
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Tip Size
1
Steel Thickness
1 1/4 in to 2 in
Kerf Width
0.09 in
Maximum Cutting Thickness
2 in
Minimum Cutting Thickness
1 1/4 in

Details

Item
Cutting Tip
Series
6290VVP
For Use With
Harris(R) Products
Flame Type
Heavy Preheat
Gas Service
Propylene
Application
High Speed Machine Cutting
Oxygen Pressure
100 psi
Tip Type
GPP
Propane Gas Silver Braze
no
Silver Solder Tube
no
Propane Gas Silver Solder
no
Acetylene Pressure
4 oz to 2 psi
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Type
2 Piece
MAPP Gas Silver Solder
No
Tip Series
6290-VVCP
Finish
Chrome Plated
Pressure Rating (Oxygen)
10 to 25 psig (Preheat), 100 psig (Cutting)
Fuel Flow Rate
16 scfh (Propylene)
Maximum Cutting Speed
13 in/min
Pressure Rating (Fuel)
4 oz to 2 psi (Propylene)
Compatible Fuel Type
MAPP
Oxygen Flow Rate
200 scfh (Cutting), 40 scfh (Preheat)
For Torch Type
Machine
Tip Design
Two Piece
Compatible Manufacturer
Harris

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Machine, Tip Series 6290-VVCP, Tip Size 1, Tip Design Two Piece, Minimum Cutting Thickness 1 1/4 in, Maximum Cutting Thickness 2 in, Compatible Manufacturer Harris, Application High Speed Machine Cutting, Finish Chrome Plated, Flame Type Heavy Preheat, Fuel Flow Rate 16 scfh (Propylene), Kerf Width 0.09 in, Maximum Cutting Speed 13 in/min, Oxygen Flow Rate 200 scfh (Cutting), 40 scfh (Preheat)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.