Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airco 229 Size 8 Cutting Tip

  • Mfr # 1-108-0-SP-2-1/4"LNG

  • Zoro # G7992162


product price: $21.79
/ea

Key Features

Series
1-108
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
0-SP-2
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-108-0-SP-2-1/4"LNG
Zoro #
G7992162
UPC #
-
Country of Origin
United States

Dimensions

Size
0-SP-2
Tip Size
0-SP-2
Steel Thickness
3/8 in
Kerf Width
0.06 in
Minimum Cutting Thickness
3/8 in
Maximum Cutting Thickness
1/2 in

Details

Item
Cutting Tip
Series
1-108
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
Pipe Cutting
Oxygen Pressure
25 to 30 psi
Tip Type
GPP
Silver Solder Tube
no
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
MAPP Gas Soft Solder
no
Acetylene Pressure
3 to 5 psi
Type
Standard
Tip Series
1-108
Minimum Cutting Speed
20 in/min
Compatible Manufacturer
Victor
Compatible Fuel Type
Acetylene
Fuel Flow Rate
5 to 10 scfh (Acetylene)
For Torch Type
Handheld, Machine
Pressure Rating (Oxygen)
25 to 35 psig (Cutting), 3 to 6 psig (Preheat)
Maximum Cutting Speed
28 in/min
Pressure Rating (Fuel)
3 to 5 psi (Acetylene)
Oxygen Flow Rate
5 to 11 scfh (Preheat), 55 to 65 scfh (Cutting)
Tip Design
One Piece

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-108, Tip Size 0-SP-2, Tip Design One Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 1/2 in, Compatible Manufacturer Victor, Application Pipe Cutting, Flame Type Medium Preheat, Fuel Flow Rate 5 to 10 scfh (Acetylene), Kerf Width 0.06 in, Maximum Cutting Speed 28 in/min, Minimum Cutting Speed 20 in/min, Oxygen Flow Rate 5 to 11 scfh (Preheat), 55 to 65 scfh (Cutting)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.