Zoro Homepage

Airco 245 Size 2 Cutting Tip

  • Mfr # 2-285N-312

  • Zoro # G8318222


product price: $200.99
/ea
Free Shipping & Returns

Key Features

For Use With
Victor(R) Products
Flame Type
Scarfing
Size
312
Gas Service
Liquid Natural Gas
Application
Scarfing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-285N-312
Zoro #
G8318222
UPC #
-
Country of Origin
United States

Dimensions

Size
312
Tip Size
312

Details

Item
Scarfing Tip
Series
2-285N
For Use With
Victor(R) Products
Flame Type
Scarfing
Gas Service
Liquid Natural Gas
Application
Scarfing
Tip Type
GPP
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no
Silver Solder Tube
no
Type
Standard
Propane Gas Soft Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
Material
Tellurium Copper
Tip Series
2-285N
Compatible Manufacturer
Victor
Compatible Fuel Type
Natural Gas, Propane

Description

Scarfing Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 2-285N, Tip Size 312, Compatible Manufacturer Victor, Application Scarfing, Flame Type Scarfing, Material Tellurium Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.