Airco Series 138 Size 2 Cutting Tip
Mfr # 138-2
Zoro # G9684464
product price: $18.45
/eaKey Features
Series
138
For Use With
Airco(R) Products
Flame Type
Light to Medium Preheat
Size
2
Gas Service
Acetylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
138-2
Zoro #
G9684464
UPC #
-
Country of Origin
United States
Dimensions
Size
2
Tip Size
2
Steel Thickness
3/4 in
Maximum Cutting Thickness
3/4 in
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 138, Tip Size 2, Tip Design One Piece, Maximum Cutting Thickness 3/4 in, Compatible Manufacturer Airco, Application Hand Cutting, Machine Cutting Fine Contour Plate, Sheet Metal, Flame Type Light to Medium Preheat, Fuel Flow Rate 15 cfh, Maximum Cutting Speed 14 in/min, Minimum Cutting Speed 16 in/min, Oxygen Flow Rate 127 cfh, Pressure Rating (Fuel) 3 psi, Pressure Rating (Oxygen) 40 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.