Zoro Homepage

Airco Series 138 Size 3 Cutting Tip

  • Mfr # 138-3

  • Zoro # G9684455


product price: $18.45
/ea

Key Features

Series
138
For Use With
Airco(R) Products
Flame Type
Light to Medium Preheat
Size
3
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138-3
Zoro #
G9684455
UPC #
-
Country of Origin
United States

Dimensions

Size
3
Tip Size
3
Steel Thickness
1 1/2 in
Maximum Cutting Thickness
1 1/2 in

Details

Item
Cutting Tip
Series
138
For Use With
Airco(R) Products
Flame Type
Light to Medium Preheat
Gas Service
Acetylene
Application
Hand Cutting, Machine Cutting Fine Contour Plate, Sheet Metal
Oxygen Pressure
45 psi
Tip Type
GPP
Fuel Pressure
3 psi
Silver Solder Tube
no
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no
Propane Gas Silver Solder
no
Type
1 Piece
MAPP Gas Silver Solder
No
Oxygen Flow
183 cfh
Propane Gas Soft Solder
no
Acetylene Flow
16 cfh
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Tip Series
138
Oxygen Flow Rate
183 cfh
Fuel Flow Rate
16 cfh
Pressure Rating (Fuel)
3 psi
For Torch Type
Handheld, Machine
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Airco
Pressure Rating (Oxygen)
45 psi
Minimum Cutting Speed
16 in/min
Maximum Cutting Speed
14 in/min
Tip Design
One Piece

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 138, Tip Size 3, Tip Design One Piece, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Airco, Application Hand Cutting, Machine Cutting Fine Contour Plate, Sheet Metal, Flame Type Light to Medium Preheat, Fuel Flow Rate 16 cfh, Maximum Cutting Speed 14 in/min, Minimum Cutting Speed 16 in/min, Oxygen Flow Rate 183 cfh, Pressure Rating (Fuel) 3 psi, Pressure Rating (Oxygen) 45 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.